Skip Content
DRILL JOBBER 150 BL  13.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 13.5MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47363
  • Mfr. Model # 150-47363
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.5315
  • Application For Non-Ferrous Materials
  • Overall Length 160.00mm
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 13.5mm
  • Cutting Direction Right Hand
  • List Number 150
  • Drill Bit Size 13.50mm
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Flute Length 108mm
  • Coolant Through No
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list