Skip Content
DRILL JOBBER 150 BL  12.2MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 12.2MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47359
  • Mfr. Model # 150-47359
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.4803
  • Application For Non-Ferrous Materials
  • Item Jobber Drill
  • List Number 150
  • Grade General Purpose
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 12.20mm
  • Shank Dia. 0.48"
  • Flute Length 101mm
  • Overall Length 151.00mm
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list