Skip Content
DRILL JOBBER 150 BL  12.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 12.0MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47347
  • Mfr. Model # 150-47347
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.2 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Typical uses: drilling production parts, maintenance jobs and portable drilling. Size 12 mm, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.4724
  • Point Type Radial
  • Shank Dia. 12mm
  • Standards DIN 338
  • Overall Length 151mm
  • Cutting Direction Right Hand
  • Flute Length 101mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 12.00mm
  • Drill Bit Dimension Type Metric
  • Grade General Purpose
  • Application For Carbon Steel And Cast Iron
  • List Number 150
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list