Skip Content
DRILL JOBBER 150 BL  10.5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 10.5MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47344
  • Mfr. Model # 150-47344
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.11 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. For production parts, maintenance jobs and portable drilling. Size 10.5 mm, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.4134
  • Overall Length 133mm
  • Point Type Radial
  • Shank Dia. 10.5mm
  • Cutting Direction Right Hand
  • Flute Length 87mm
  • Standards DIN 338
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 10.50mm
  • Drill Bit Dimension Type Metric
  • Application For Carbon Steel And Cast Iron
  • Grade General Purpose
  • List Number 150
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List