DRILL GP,HSS,STEAM OXIDE,1/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GP,HSS,STEAM OXIDE,1/64"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-44001
  • Mfr. Model # 150-44001
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 489
  • Shipping Weight 0.01 lbs

Product Details

High-speed steel, 118 Degrees point, black finish. Material applications: tool steel, alloyed steel, carbon steels, cast iron. Bright finish drills also recommended for non-ferrous applications. Titanium Nitride coating gives increased lubricity for longer tool life. 1 each plug tap and 1 13/16 in. hex dies. 4 sizes from 7/8 in.-9 NC to 1 in.-14 NS. 1 each pipe threading tap and 1 in. hex dies. 1/8 in.-27 NPT and 1/4 in.-18 NPT. Includes 1 in., 1 7/16 in. 1 13/16 in. and 5/8 in. die stocks.

Technical Specs

  • Item Jobber Drill Bit
  • Overall Length 3/4"
  • Decimal Equivalent 0.0156
  • Point Type Radial
  • Shank Dia. 1/64"
  • Cutting Direction Right Hand
  • Flute Length 3/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list