Skip Content
DRILL JOBBER 150 BL  1.35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 1.35MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47230
  • Mfr. Model # 150-47230
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Non-Ferrous Materials
  • Decimal Equivalent 0.0531
  • Item Jobber Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 150
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1.35mm
  • Overall Length 40.00mm
  • Shank Dia. 0.053"
  • Flute Length 18mm
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Black Oxide
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list