Skip Content
DRILL JOBBER 150 BL  1.10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 1.10MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47225
  • Mfr. Model # 150-47225
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 491
  • Shipping Weight 0.01 lbs

Product Details

General purpose, high speed steel jobber length drill bit. 118 degree point. Size 1.1 mm, black oxide finish. For drilling production parts, maintenance jobs and portable drilling.

Technical Specs

  • Item Metric
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.0433
  • Overall Length 44.00mm
  • Flute Length 19mm
  • Drill Bit Size 1.10mm
  • Drill Bit Dimension Type Metric
  • Application For Non-Ferrous Materials
  • Grade General Purpose
  • Point Type Conventional Point
  • Shank Dia. 1.1mm
  • List Number 150
  • Cutting Direction Right Hand
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list