Skip Content
DRILL JOBBER 150 BL  0.80MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JOBBER 150 BL 0.80MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150-47219
  • Mfr. Model # 150-47219
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Non-Ferrous Materials
  • Decimal Equivalent 0.0315
  • Grade General Purpose
  • Item Jobber Drill
  • List Number 150D
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Overall Length 30.00mm
  • Shank Dia. 0.031"
  • Drill Bit Size 0.80mm
  • Flute Length 10mm
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list