Skip Content
DRILL JBR HD BLK/GOLD #7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR HD BLK/GOLD #7

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18060
  • Mfr. Model # 1878-18060
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • Overall Length 3-5/8"
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.201
  • Point Type Split
  • Cutting Direction Right Hand
  • Shank Dia. 0.201"
  • Flute Length 2-7/16"
  • Drill Bit Grouping Drill Bit
  • Application Stainless Ssteel, Tool Steel, Alloy Steel, Cast Iron
  • List Number 1878
  • Drill Bit Size #7
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Black/Gold

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list