Skip Content
DRILL JBR HD BLACK/GOLD 1878 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR HD BLACK/GOLD 1878 1/16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1878-18000
  • Mfr. Model # 1878-18000
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 494
  • Shipping Weight 12.0 lbs

Product Details

Heavy-duty jobber drill bit. High speed construction, 135 degree split point, black and gold finish. Excellent for non-ferrous applications and low tensile steels. For portable drilling and maintenance applications.

Technical Specs

  • Decimal Equivalent 0.0625
  • Application Stainless Steel, Tool Steel, Alloy Steel, Cast Iron
  • Item Jobber Drill Bit
  • Overall Length 1-7/8"
  • Point Type Split
  • Shank Dia. 1/16"
  • List Number 1878
  • Cutting Direction Right Hand
  • Flute Length 7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black/Gold
  • Coolant Through No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list