Skip Content
DRILL JBR-CO TIN 5/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-CO TIN 5/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54052
  • Mfr. Model # 2550-54052
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Decimal Equivalent 0.1562
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • Overall Length 3-1/8"
  • Shank Dia. 5/32"
  • Point Type Split Point
  • Drill Bit Size 5/32"
  • Cutting Direction Right Hand
  • Drill Bit Material Cobalt Steel
  • Flute Length 2"
  • Coolant Through No
  • List Number 2550
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish TiN

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list