DRILL HD,COBALT,TIN,#30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,TIN,#30

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54040
  • Mfr. Model # 2550-54040
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.1285
  • Item Cobalt Heavy-Duty Jobber Drill
  • Grade Heavy-Duty
  • Overall Length 2-3/4"
  • Point Type Split Point
  • List Number 2550
  • Shank Dia. 0.1285"
  • Flute Length 1-5/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #30
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN
  • Drill Bit Dimension Type Wire
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list