Skip Content
DRILL JBR-CO TIN #27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-CO TIN #27

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54037
  • Mfr. Model # 2550-54037
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Cobalt Heavy-Duty Jobber Drill
  • Decimal Equivalent 0.1440
  • Grade Heavy-Duty
  • Overall Length 3"
  • Point Type Split Point
  • Shank Dia. 0.144"
  • List Number 2550
  • Flute Length 1-7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Wire
  • Drill Bit Size #27
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish TiN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list