Skip Content
DRILL JBR-CO TIN #26 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-CO TIN #26

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54036
  • Mfr. Model # 2550-54036
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Decimal Equivalent 0.1470
  • Item Cobalt Heavy-Duty Jobber Drill
  • Grade Heavy-Duty
  • Overall Length 3"
  • Point Type Split Point
  • Shank Dia. 0.147"
  • List Number 2550
  • Flute Length 1-7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #26
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list