Skip Content
DRILL JBR-CO TIN 23/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-CO TIN 23/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54065
  • Mfr. Model # 2550-54065
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Item Jobber Drill Bit
  • Overall Length 4-7/8"
  • Grade Heavy Duty
  • Decimal Equivalent 0.3594
  • Point Type Split Point
  • Shank Dia. 23/64"
  • Drill Bit Size 23/64"
  • Cutting Direction Right Hand
  • List Number 2550
  • Coolant Through No
  • Flute Length 3-1/2"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list