Skip Content
DRILL JBR-CO TIN 21/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JBR-CO TIN 21/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54063
  • Mfr. Model # 2550-54063
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Grade Heavy Duty
  • Overall Length 4-5/8"
  • Drill Bit Size 21/64"
  • Decimal Equivalent 0.3281
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Point Type Split Point
  • Item Jobber Drill Bit
  • Shank Dia. 21/64"
  • List Number 2550
  • Flute Length 3-5/16"
  • Cutting Direction Right Hand
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish TiN
  • Coolant Through No
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list