DRILL HD,COBALT,TIN,15/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,TIN,15/64"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54057
  • Mfr. Model # 2550-54057
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.2344
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Item Jobber Drill Bit
  • Grade Heavy Duty
  • Overall Length 3-7/8"
  • Shank Dia. 15/64"
  • Point Type Split Point
  • List Number 2550
  • Drill Bit Size 15/64"
  • Flute Length 2-5/8"
  • Cutting Direction Right Hand
  • Coolant Through No
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish TiN

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list