Skip Content
DRILL JBR-CO TIN 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-CO TIN 1/4

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54058
  • Mfr. Model # 2550-54058
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Alloy, Stainless and Tool Steels and Titanium
  • Decimal Equivalent 0.2500
  • Item Jobber Drill
  • Grade Heavy-Duty
  • Point Type Split Point
  • Shank Dia. 1/4"
  • Overall Length 4"
  • Flute Length 2-3/4"
  • List Number 2550
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size E
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Letter
  • Drill Bit Finish TiN
  • Drill Bit Point Angle 135 Degrees
  • Coolant Through No
  • Cutting Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list