DRILL HD,COBALT,TIN,1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,TIN,1/2"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2550-54069
  • Mfr. Model # 2550-54069
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Item Jobber Drill Bit
  • Application For Alloy, Stainless And Tool Steels And Titanium
  • Decimal Equivalent 0.5000
  • Grade Heavy Duty
  • Point Type Split Point
  • Overall Length 6"
  • Shank Dia. 1/2"
  • Cutting Direction Right Hand
  • Drill Bit Size 1/2"
  • List Number 2550
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 4-1/2"
  • Coolant Through No
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiN

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list