Skip Content
DRILL JBR CO-AMD 3780 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL JBR CO-AMD 3780 3/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3780-15937
  • Mfr. Model # 3780-15937
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 497
  • Shipping Weight 0.02 lbs

Product Details

Jobber length cobalt drill bit. Modified 135 degree split point with high positive notch angle for self centering. High helix for more efficient chip removal. Screw machine flute length for extra tool strength.

Technical Specs

  • Decimal Equivalent 0.1875
  • Item Jobber Drill Bit
  • Application For Alloy, Carbon, Stainless and Tool Steel
  • Grade Heavy Duty
  • Overall Length 3-1/2"
  • Point Type Split Point
  • List Number 3780
  • Shank Dia. 3/16"
  • Flute Length 2-15/16"
  • Cutting Direction Right Handed
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/16"
  • Flute Type Spiral
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Black Oxide
  • Coolant Through No

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list