DRILL HD,COBALT,STEAM OXIDE,19/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HD,COBALT,STEAM OXIDE,19/64"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3780-15968
  • Mfr. Model # 3780-15968
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.2969
  • Application For Alloy, Carbon, Stainless and Tool Steel
  • Grade Heavy-Duty
  • Item Jobber Drill
  • Overall Length 4-3/8"
  • Point Type Split Point
  • Shank Dia. 19/64"
  • List Number 3780
  • Flute Length 1-9/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 19/64"
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Fractional Inch
  • Flute Type Spiral
  • Drill Bit Finish Black Oxide
  • Drill Bit Material Cobalt Steel
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list