Skip Content
DRILL JBR C0-135SP 2213 5.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL JBR C0-135SP 2213 5.0MM

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF2213-70097
  • Mfr. Model # 2213-70097
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Stainless Steel, Tool Steel, Alloy Steel and Titanium
  • Decimal Equivalent 0.1969
  • Item Jobber Drill
  • Grade Heavy-Duty
  • Overall Length 3-3/8"
  • Point Type Split Point
  • Shank Dia. 0.197"
  • List Number 2213
  • Flute Length 2-3/64"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5.00mm
  • Flute Type Spiral
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Straw/Bronze
  • Standards National Aerospace Standards (NAS) 907, Type J
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List