Skip Content
DRILL JBR-118SP 150K BL 7/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-118SP 150K BL 7/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150K57207
  • Mfr. Model # 150K57207
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.01 lbs

Product Details

General purpose jobber drill bit. 118 degree split point, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.1094
  • Overall Length 2-5/8"
  • Point Type Split
  • Shank Dia. 7/64"
  • Cutting Direction Right Hand
  • Flute Length 1-1/2"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 7/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
  • Grade General Purpose
  • List Number 150K
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list