Skip Content
DRILL JBR-118SP 150K BL 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-118SP 150K BL 3/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150K57206
  • Mfr. Model # 150K57206
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.01 lbs

Product Details

General purpose jobber drill bit. High speed construction, 118 degree split point, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.0938
  • Overall Length 2-1/4"
  • Point Type Split
  • Cutting Direction Right Hand
  • Shank Dia. 3/32"
  • Flute Length 1-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/32"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
  • Grade General Purpose
  • List Number 150K
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List