Skip Content
DRILL JBR-118SP 150K BL #15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL JBR-118SP 150K BL #15

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150K57285
  • Mfr. Model # 150K57285
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

General purpose jobber drill bit. 118 degree split point, black oxide finish.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Drill Bit Size #15
  • Flute Length 2-3/16"
  • Drill Bit Dimension Type Wire
  • Overall Length 3-3/8"
  • Drill Bit Point Angle 118 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list