Skip Content
DRILL JBR-118SP 150K BL 13/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-118SP 150K BL 13/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150K57213
  • Mfr. Model # 150K57213
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.03 lbs

Product Details

General purpose jobber drill bit. High speed construction, 118 degree split point, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.2031
  • Point Type Split
  • Overall Length 3-5/8"
  • Shank Dia. 13/64"
  • Cutting Direction Right Hand
  • Flute Length 2-7/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 13/64"
  • Drill Bit Dimension Type Fractional Inch
  • Application For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
  • Grade General Purpose
  • List Number 150K
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list