Skip Content
DRILL JBR-118SP 150K BL 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-118SP 150K BL 1/4

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150K57216
  • Mfr. Model # 150K57216
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.04 lbs

Product Details

General purpose jobber drill bit. High speed construction, 118 degree split point, black oxide finish.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.25
  • Overall Length 4"
  • Shank Dia. 1/4"
  • Point Type Split
  • Cutting Direction Right Hand
  • Flute Length 2-3/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 1/4"
  • Application For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
  • Grade General Purpose
  • List Number 150K
  • Drill Bit Material High Speed Steel
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list