Skip Content
DRILL JBR-118SP 150K BL 1/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL JBR-118SP 150K BL 1/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF150K57204
  • Mfr. Model # 150K57204
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 496
  • Shipping Weight 0.01 lbs

Product Details

General purpose jobber drill bit. High speed construction, 118 degree split point, black oxide finish.

Technical Specs

  • Item Inch
  • Drill Bit Grouping Drill Bit
  • Decimal Equivalent 0.0625
  • Flute Length 7/8"
  • Drill Bit Size 1/16"
  • Drill Bit Dimension Type Fractional Inch
  • Overall Length 1-7/8"
  • Application For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
  • Point Type Split Point
  • Grade General Purpose
  • Shank Dia. 1/16"
  • List Number 150K
  • Cutting Direction Right Hand
  • Coolant Through No
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List