Skip Content
DRILL/IMPACT DRIVER KIT 18V LXT 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL/IMPACT DRIVER KIT 18V LXT 2PC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLCT205S
  • Mfr. Model # LCT205S
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Driver drill/impact kit. 1/2" cordless driver drill. 1/4" cordless impact driver. (2) 18 V Li-Ion batteries. Charger. Plastic carrying case. CSA certified and cUL listed.

Technical Specs

  • Includes (2) 18 V Lithium-Ion Batteries, 22 Minute Rapid Charger
  • Item Driver Drill/Impact Kit
  • Drill MKTBDF453Z
  • Battery Included (2) MKT194309-1
  • Carrying Case Yes
  • Battery Pack Replacement MKT194309-1
  • Voltage 18.0
  • Charger MKTDC18RC
  • Number of Tools 2
  • Battery Capacity 1.8 Ah
  • Cordless Tool Battery Type Li-Ion
  • Impact Driver MKTLXDT04Z

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list