Skip Content
DRILL/IMPACT DRIVER COMPACT 20V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL/IMPACT DRIVER COMPACT 20V

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCK280C2
  • Mfr. Model # DCK280C2
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 11.05 lbs

Product Details

Includes 20 V MAX compact drill/driver, 20 V MAX impact driver, (2) 1.5 Ah Li-Ion batteries, heavy-duty kit box, 12 V MAX - 20 V 1 hour charger, and (2) belt hooks.

Technical Specs

  • Item Cordless Combination Kit
  • Includes DCD780 1/2" Drill/ Driver, DCF885 1/4" Impact Driver, (2) 20 V Max* Lithium Ion 1.5 Ah Battery Packs, Charger(2), Belt Hooks, Contractor Bag
  • Battery Included (2) BLDDCB203
  • Drill DCD780
  • Carrying Case Contractor Bag
  • Hammer Drill BLDDCD985
  • Voltage 20
  • Charger BLDDCB101
  • Number of Tools 2
  • Impact Driver BLDDCF885
  • Battery Capacity 1.5 Ah
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Cordless Tool Battery Type Li-Ion
  • Battery Pack Replacement 11A168
  • Series 20V MAX(R)
  • Cordless Tools Included Drill, Impact Driver
  • Corded/Cordless Cordless
  • No. of Batteries Included 2

Compliance and Restrictions

  • Dangerous Good

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List