Skip Content
DRILL/IMPACT DRIVER 12V LI-ION 2PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILL/IMPACT DRIVER 12V LI-ION 2PC

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLCT209
  • Mfr. Model # LCT209
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 9.25 lbs

Product Details

Includes: 3/8" cordless driver drill (DF330D). 1/4" cordless impact driver (TD090D). (2) 10.8 V (1.3 Ah) Li-Ion batteries BL1013. Charger (DC10WA). Aluminum carrying case. This kit includes an Energy Star(T) battery charger. CSA and cUL certified.

Technical Specs

  • Battery Included (2) MKT195332-9
  • Includes (2) 12 V Max (1.3 Ah) Lithium-Ion Batteries, Charger, Carrying Case
  • Item 2 Tool Cordless Combo Kit
  • Battery Pack Replacement MKT195332-9
  • Voltage 12
  • Drill FD02ZW
  • Carrying Case (1) Aluminium Case (82,3304-1)
  • Battery Capacity 1.3 Ah
  • Number of Tools 2
  • Impact Driver MKTDT01Z
  • Charger DC10WB
  • Cordless Tool Battery Type Li-Ion
  • Green Certification or Other Recognition ENERGY STAR Rated

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List