DRILLHD, COBALT, STRAW/GOLDOX, 4.50MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 4.50MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46467
  • Mfr. Model # 550-46467
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Standards NAS 907 Type J
  • Decimal Equivalent 0.1772
  • Point Type Split
  • Item Jobber Drill Bit
  • Overall Length 80mm
  • Shank Dia. 4.5mm
  • Cutting Direction Right Hand
  • Flute Length 47mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 4.50mm
  • List Number 550
  • Coolant Through No
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Dimension Type Metric
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list