DRILLHD, COBALT, STRAW/GOLDOX, 2.00MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 2.00MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46444
  • Mfr. Model # 550-46444
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Cobalt Heavy Duty Jobber Drill
  • Decimal Equivalent 0.0787
  • Point Type Split Point
  • List Number 550
  • Drill Bit Grouping Drill Bit
  • Overall Length 49.00mm
  • Shank Dia. 0.0787"
  • Drill Bit Size 2.00mm
  • Flute Length 24.0mm
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Metric
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Right Hand
  • Coolant Through No
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list