Skip Content
DRILL HVY DTY NS 907 TP J LGTH 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL HVY DTY NS 907 TP J LGTH 11

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46492
  • Mfr. Model # 550-46492
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Decimal Equivalent 0.4331
  • Item Cobalt Heavy Duty Jobber Drill
  • Point Type Split Point
  • List Number 550
  • Drill Bit Grouping Drill Bit
  • Drill Bit Material Cobalt Steel
  • Shank Dia. 0.4331"
  • Overall Length 142.00mm
  • Flute Length 94.0mm
  • Drill Bit Dimension Type Metric
  • Drill Bit Size 11.00mm
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list