DRILLHD, COBALT, STRAW/GOLDOX, 10.00MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 10.00MM

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF550-46488
  • Mfr. Model # 550-46488
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.3937
  • Standards NAS 907 Type J
  • Overall Length 133mm
  • Shank Dia. 10mm
  • Point Type Split
  • Cutting Direction Right Hand
  • Flute Length 87mm
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 10.00mm
  • List Number 550
  • Coolant Through No
  • Drill Bit Dimension Type Metric
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list