Skip Content
DRILL HSS TIALN L150ASP-TA 135 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL HSS TIALN L150ASP-TA 135

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF42620
  • Mfr. Model # 42620
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Decimal Equivalent 0.3125
  • Item Jobber Drill
  • List Number 150ASP
  • Point Type P3 Split Point
  • Drill Bit Grouping Drill Bit
  • Shank Dia. 0.3125"
  • Overall Length 4-1/2"
  • Drill Bit Size 5/16"
  • Flute Length 3-3/16"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish TiAlN
  • Cutting Direction Right Hand
  • Coolant Through No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list