Skip Content
DRILL HOLE-HAWG 2 SPEED 1/2IN REV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL HOLE-HAWG 2 SPEED 1/2IN REV

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL1676-6
  • Mfr. Model # 1676-6
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 407
  • Shipping Weight 19.55 lbs

Product Details

Angle drill, 7.5 amps, 120 volts, 300/1200 RPM, steel capacity 1/2 inch, wood capacity 6 inches.

Technical Specs

  • Includes Chuck Key, Key Holder, 2 Position Pipe Handle, 3 Position Spade Handle, Carry Case
  • Features Reinforced Nylon Resin Casing: Durability, Reduced Weight, Greater Heat Dissipation and Resistance to Chemicals, Selfeed Bit Capacity: Handles Up to A 4-5/8" Bit
  • Item Right Angle Drill
  • Cord Type 8' Fixed
  • Gear Reduction Triple
  • No Load RPM 300/1,200
  • Tool Weight 11.5 lbs.
  • Amps 7.5
  • Voltage 120VAC
  • Tool Length 6-1/2"
  • Spindle Size 5/8"-16
  • Chuck Size 1/2"
  • Handle Style Spade
  • Switch Type Trigger

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list