DRILL HOLE HAWG 1/2IN BARE M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HOLE HAWG 1/2IN BARE M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2707-20
  • Mfr. Model # 2707-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 7.42 lbs

Technical Specs

  • Features Fuel(TM) Brushless Technology, Redlink Plus Intelligence, Battery Back, All-metal Keyed Chuck, On-board Chuck Key Holder
  • Battery Included No
  • No Load RPM 0 to 1200
  • Tool Weight 7.4 lbs.
  • Tool Length 17"
  • Voltage 18
  • Chuck Size 1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Right Angle
  • Includes Tool, Chuck Key
  • Item Hole Hawg 1/2" Right Angle Drill
  • Battery Pack Replacement 38D766
  • Battery Capacity 4.0 Ah
  • Brushless Motor Yes
  • Max. Torque 650 ft.-lb.
  • Number of Batteries 0
  • Series M18 FUEL(TM) Hole Hawg(R)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list