Skip Content
Discontinued with Replacement
DRILL HIGH SPEED 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILL HIGH SPEED 1/4IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6501
  • Mfr. Model # 6501
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 2.7 lbs
Suggested Replacement Product
DRILL HIGH SPEED 1/4IN

Price: NA

Product Details

Powerful motor for continuous operation. High impact and corrosion resistant housing. All ball and needle bearing construction. Includes chuck key, depth guide assembly and drill chuck. Ideal for drilling in sheet metal or other thin materials.

Technical Specs

  • Tool Weight 2.0 lbs.
  • No Load RPM 0 to 4500
  • Drill Chuck Type Keyed
  • Item Electric Drill
  • Includes Depth Guide, Chuck Key
  • Voltage 120VAC
  • Tool Length 8-1/8"
  • Amps 2.1
  • Chuck Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list