!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
DRILL HAMMER ROTARTY SDS 1IN

DRILL HAMMER ROTARTY SDS 1IN

MAKITA

DRILL HAMMER ROTARTY SDS 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL HAMMER ROTARTY SDS 1IN

DRILL HAMMER ROTARTY SDS 1IN

MAKITA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTHR2475
  • Mfr. Model # HR2475
  • UNSPSC # 20111603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.7 lbs
Suggested Replacement Product
ROTARY HAMMER, CORDED, SDS-PLUS, D-HANDLE, 2⅝ IN CAPACITY, 2 FT-LB, 120V AC/8A

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.50 / EACH

EHC: EHC :

Product Details

Three-mode operation (hammer only, rotate and hammer or rotate only). Built-in torque limiter. In-line positive grip handle. 360 degree swivel side handle with depth guide. Uses SDS Plus shank bits.

Technical Specs

  • Item Rotary Hammer
  • Impact Energy 2 ft-lbs
  • Includes Side Handle, Depth Gauge, Plastic Carrying Case
  • Tool Length 16-7/8"
  • Voltage 120
  • Blows per Minute 0 to 4500
  • Standards UL Listed, CSA Certified
  • Tool Weight 6.6 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list