Discontinued with Replacement
DRILL HAMMER M12 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL HAMMER M12 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2411-20
  • Mfr. Model # 2411-20
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 396
  • Shipping Weight 2.65 lbs
Suggested Replacement Product
HAMMER DRILL/DRIVER 3/8 BARE

Your Price: NA

Technical Specs

  • Features LED Worklight
  • Handle Type Ergonomic
  • Item Cordless Hammer Drill/Driver
  • Battery Included No
  • Max. Torque 275 in-lbs.
  • Includes Tool Only
  • No Load RPM 0 - 900
  • Clutch Style Adjustable
  • Battery Pack Replacement MTL48-11-2401
  • Tool Weight 2.4 lbs.
  • Voltage 12.0
  • Tool Length 7-5/8"
  • Chuck Size 3/8"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list