DRILL HAMMER BRUSHLESS M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HAMMER BRUSHLESS M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2702-22CT
  • Mfr. Model # 2702-22CT
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.25 lbs

Technical Specs

  • Features Compact Size, Red Link Intelligence, Brushless Motor, Led Light, Battery Fuel Gauge, 2 Speed Transmission
  • Blows per Minute 0 - 28,800
  • Includes 2 Battery, Charger, Carry Case
  • Item n/a
  • Max. Torque 500 in-lbs.
  • Battery Included Yes
  • Clutch Style Metal
  • Battery Pack Replacement 48-11-1820
  • Tool Weight 3.9 lbs.
  • No Load RPM 0 to 2800
  • Voltage 18
  • Battery Capacity 1.5 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah,5.0 Ah
  • Tool Length 7 3/8"
  • Brushless Motor Yes
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Chuck Size 1/2"
  • Handle Type T
  • Series M18(TM)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list