DRILL HAMMER 2SPD 1/2INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL HAMMER 2SPD 1/2INCH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWD525K
  • Mfr. Model # DWD525K
  • UNSPSC # 20111603
  • CATALOGUE PAGE # 409
  • Shipping Weight 11.1 lbs

Product Details

Mid Handle Hammer Drill Kit, Chuck Size 1/2 In, No-Load RPM 0-1200 / 0-3500, Blows per Minute 0-56000, Amps at120V 10, Reversing Variable Speed Reversing

Technical Specs

  • Features Soft Grip VSR Switch, Metal Gear Case
  • Blows per Minute 0 - 56,000
  • Includes 360deg. Locking Side Handle, Steel Depth Rod, Chuck Key with Holder and Kit Box
  • Item Hammer Drill
  • Drill Chuck Type Keyed
  • No Load RPM 0 to 1200/0 to 3500
  • Reversing Yes
  • Tool Weight 5.9 lbs.
  • Amps 10
  • Cutting Capacity 7/16" (concrete)
  • Voltage 120 VAC
  • Tool Length 13"
  • Chuck Size 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list