DRILL GUARD 1.75-3.5 QUILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL GUARD 1.75-3.5 QUILL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1FYX3
  • Mfr. Model # 1FYX3
  • UNSPSC # 27112807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Bright Orange
  • Item Drill Press Guard
  • Max. Chuck Dia. (In.) 2-5/8
  • Max. Stroke (In.) 10-1/2
  • Min. Stroke (In.) 4-3/4
  • Body Material Aluminium
  • Fits Drill Presses With Exposed Lower Spindle Bearing Collars, Nos. 1FYV8, 1UH16, 3Z917, 3Z918, 3Z919, 3Z993, 4TJ94, 4YG13, 4YG14, 5Z146, 6W281, 5PHC1, 5PHC2, 5PHC3, 5PHC4, 5PHC6, 16N197
  • Quill Dia. (In.) 1-3/4 - 3-1/2
  • Characteristics Pivots Upward For Chuck Or Drill Bit Changes, Telescopes From Chuck To Drill Point
  • Lower Spindle Bearing Collar Diameter (In.) 1-3/4 - 3-1/2
  • Window Material Polycarbonate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list