Skip Content
DRILL FUEL HOLE HAWG QL M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL FUEL HOLE HAWG QL M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2708-22
  • Mfr. Model # 2708-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 403
  • Shipping Weight 16.04 lbs

Technical Specs

  • Features Fuel(TM) Brushless Technology, Redlink Plus Intelligence, Battery Back, Quik-lok Chuck
  • Battery Included (2) MTL48-11-1840
  • Includes (1) M18 FUEL(TM) HOLE HAWG(R) Right Angle Drill with QUIK-LOK(TM) (Bare Tool) (2708-20), (2) M18(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack (48-11-1840), (1) M18(TM) and 12(TM) Multi-Voltage Charger (48-59-1812), (1) Contractor's Bag
  • No Load RPM 0 to 1200
  • Voltage 18
  • Tool Weight 8.5 lbs.
  • Battery Capacity 4.0 Ah
  • Tool Length 17"
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 7/16"
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Right Angle
  • Item Hole Hawg Right Angle Drill
  • Battery Pack Replacement 35GJ99
  • Brushless Motor Yes
  • Max. Torque 650 ft.-lb.
  • Number of Batteries 2
  • Series M18 FUEL(TM) Hole Hawg(R)
  • Max. Power Not Specified
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list