Skip Content
DRILL FRACTIONAL 1/32IN HSS JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL FRACTIONAL 1/32IN HSS JOBBER

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1899-22643
  • Mfr. Model # 1899-22643
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Carbon Steel And Cast Iron
  • Item Jobber Drill Bit
  • Decimal Equivalent 0.0312
  • Overall Length 1-3/8"
  • Point Type Conventional Point
  • Grade General Purpose
  • Flute Length 1/2"
  • List Number 1899
  • Cutting Direction Right Hand
  • Shank Dia. 1/32"
  • Drill Bit Size 1/32"
  • Drill Bit Dimension Type Fractional Inch
  • Coolant Through No
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list