DRILL FLIP DRIVE REPL BITS #10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL FLIP DRIVE REPL BITS #10

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2722
  • Mfr. Model # DW2722
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Hole Saw Product Grouping Hole Saw Accessories
  • Item Pilot Drill Bit
  • Material High Speed Steel
  • Overall Length 3"
  • Pilot Drill Size 1/8" dia. x 3" L
  • Shank Shape Round w/1 Flat
  • Shank Size 1/8"
  • Replacement Pilot Drill No. Mfr. No. DW2722
  • Fits Hole Saw Dia. 9/16" - 1-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list