DRILLS-AC EXT,HSS,BRIGHT,5/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLS-AC EXT,HSS,BRIGHT,5/64"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF3957-12-13177
  • Mfr. Model # 3957-12-13177
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 507
  • Shipping Weight 0.015 lbs

Product Details

Extended length heavy-duty aircraft drill. Bright finish, 135 degree split point, 12 inch OAL. Size 5/64 inch.

Technical Specs

  • Flute Length 1"
  • Item Extra Long Drill Bit
  • Decimal Equivalent 0.0781
  • Overall Length 12"
  • Standards National Aerospace Standards (NAS) 907 Type B
  • Point Type Split Point
  • Shank Dia. 5/64"
  • Cutting Direction Right Hand
  • Drill Bit Size 5/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Bright

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list