Skip Content
DRILL END HANDLE 1/2IN 7 AMP 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL END HANDLE 1/2IN 7 AMP 6

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW140
  • Mfr. Model # DW140
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 410
  • Shipping Weight 8.35 lbs

Product Details

D-Handle Drill, Chuck Size 1/2 In., No Load RPM 600, Gear Train Triple, Amps @ 120V 7.0, Cord 2 Conductor, 8 ft., Bearings Ball and Roller, Drill Chuck Type Keyed, Housing Cast Aluminum, Switch Reversing Trigger, Tool Length 15-1/4 In., Tool Weight 7.0 lb

Technical Specs

  • Features 2-Conductor
  • Includes AC/DC Switch, D-Handle and 3-Position Side Handle
  • Cord Length 8 ft.
  • Item Electric Drill
  • Gear Train Triple
  • No Load RPM 600
  • Drill Chuck Type Keyed
  • Speed Type Single
  • Switch Type Trigger
  • Handle Style D-Handle
  • Voltage 120VAC
  • Amps 7.0
  • Tool Weight 7.0 lbs.
  • Tool Length 15-1/4"
  • Reversible Yes
  • Chuck Size 1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list