Discontinued with Replacement
DRILL DRIVER XC KIT M18 FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILL DRIVER XC KIT M18 FUEL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2603-22
  • Mfr. Model # 2603-22
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.35 lbs
Suggested Replacement Product
DRILL 1/2IN 18V

Your Price: NA

Product Details

M18(TM) Fuel(TM) 1/2 inch brushless drill/driver. With up to 650 in.-lbs. of torque. Powerstate(TM) brushless motor provides unmatched power and sustained torque. Features an all metal ratcheting locking chuck and contoured soft grip. Kit includes M18(TM) FUEL(TM) drill driver, multi-voltage charger and 2 battery packs.

Technical Specs

  • Item XC Drill/Driver Kit
  • Battery Included (2) MTL48-11-1828
  • Max. Torque 725 in-lbs.
  • No Load RPM 0 to 550/0 to 1850
  • Tool Weight 4.9 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Chuck Size 1/2"
  • Tool Length 8"
  • Battery Included / Bare Tool Battery Included
  • Handle Type T/ Nonslip/ Soft Grip
  • Includes Drill/Driver, (2) Battery Packs, Multi-Voltage Charger, Carrying Case
  • Number of Batteries 2
  • Battery Pack Replacement 2PYZ8
  • Clutch Style Adjustable
  • Series M18 FUEL Brushless
  • Chuck Keyless
  • Transmission 2 Speed
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list